Motion
SNW 16
Adapter Sleeve - 2.7500 in Bore Dia., 3.137-12 Thread Size
MI ITEM #00552474
MFR #SNW 16
List Price$140.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.7500 in Bore Dia., 3.137-12 Thread Size
MI ITEM #00552474
MFR #SNW 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.44/each for your price

Overview

Mfr description
SNW 16 X 2-3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    1216, 1316, 22216
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.7500 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Includes
    Sleeve (S-16)
  • Series
    SNW
  • UPC_NO
    737533009063
  • Weight
    2.27 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text