Motion
H316
Adapter Sleeve - 70 mm Bore Dia., 59 mm Overall Length, M80x2 Thread Size, Steel Material
MI ITEM #00552477
MFR #H316
Price$137.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 70 mm Bore Dia., 59 mm Overall Length, M80x2 Thread Size, Steel Material
MI ITEM #00552477
MFR #H316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$137.12/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Lock Nut Outside Diameter
    4-1/8 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M80x2
  • Weight
    2.2 lbs

Details

  • Compatible Bearing Number
    22216
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217224

Overview

Mfr description
H316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text