Specifications
Dimensions
- Bore Diameter2.9375 in
Details
- Country of OriginCN
- Manufacturer Catalog Number046358
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475768424
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)