Motion
SNW17X215
Adapter Sleeve - 2.9375 in Bore Dia., 63.14 mm Overall Length, 3.340-12 Thread Size, Steel Material
Mi Item #00552485
MFR #SNW17X215
Price$114.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.9375 in Bore Dia., 63.14 mm Overall Length, 3.340-12 Thread Size, Steel Material
Mi Item #00552485
MFR #SNW17X215

Mfr description
SNW17X215 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.95/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Overall Length  
    63.14 mm
  • Thread Size  
    3.340-12

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003974
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)