Miether Bearing Prod (Standard Locknut) SNW 17 X 2-15/16
Miether Bearing Prod (Standard Locknut)
SNW 17 X 2-15/16
Adapter Sleeve - 2.9375 in Bore Dia., Steel Material
MI ITEM #00552487
MFR #SNW 17 X 2-15/16
List Price
$135.80
/each
List Price
$135.80
/each
Adapter Sleeve - 2.9375 in Bore Dia., Steel Material
MI ITEM #00552487
MFR #SNW 17 X 2-15/16
Miether Bearing Prod (Standard Locknut) SNW 17 X 2-15/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.9375 in Bore Dia., Steel Material
MI ITEM #00552487
MFR #SNW 17 X 2-15/16

Availability:
Factory Order
List Price
$135.80
/each
List Price
$135.80
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 17 X 2-15/16 ADAPTER

Specifications

Bore Diameter
2.9375 in - 2-15/16 in
Compatible Bearing Number
22217 CCK/W33, 1217 K, 1317 K
Housing Size
SAF 517;FSAF 517;SAFS 517;SAFS 517-11;SAF 617;FSAF 617
Lock Nut Number
AN 17
Lock Washer Number
W 17
Manufacturer Upc Number
662939024410
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
2.9375 in
Compatible Bearing Number
22217 CCK/W33, 1217 K, 1317 K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data