Motion
SNW 17 X 2-15/16

SKF
SNW 17 X 2-15/16

Adapter Sleeve - 2.9375 in Bore Dia., 63.14 mm Overall Length, 3.340-12 Thread Size, Steel Material
Mi Item #00552488
MFR #SNW 17 X 2-15/16
Price$162.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 17 X 2-15/16

Adapter Sleeve - 2.9375 in Bore Dia., 63.14 mm Overall Length, 3.340-12 Thread Size, Steel Material
Mi Item #00552488
MFR #SNW 17 X 2-15/16

Mfr description
SNW 17 X 2-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.42/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Lock Nut Outside Diameter
    4.4110 in
  • Overall Length  
    63.14 mm
  • Overall Width
    2.4760 in
  • Thread Size  
    3.340-12
  • Weight
    2.94 lbs

Details

  • Compatible Bearing Number
    1217, 1317, 22217
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 17E
  • Includes
    Lock Washer (W17)
  • Lock Nut Number
    AN17
  • Lock Washer Number
    W17
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)