Motion
SNW-17 X 2 15/16

TIMKEN
SNW-17 X 2 15/16

Adapter Sleeve - 2.9375 in Bore Dia., 2.4844 in Overall Length, Steel Material
Mi Item #00552491
MFR #SNW-17 X 2 15/16
Price$169.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-17 X 2 15/16

Adapter Sleeve - 2.9375 in Bore Dia., 2.4844 in Overall Length, Steel Material
Mi Item #00552491
MFR #SNW-17 X 2 15/16

Mfr description
SNW 17 X 2-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.31/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Weight
    3 lbs

Details

  • Compatible Bearing Number
    22217
  • Includes
    Sleeve (S-17)
  • Lock Nut Number
    AN17
  • Lock Washer Number
    W17
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)