Motion
H317X300
Adapter Sleeve - 3.0000 in Bore Dia., 63 mm Overall Length, M85x2 Thread Size
Mi Item #00552498
MFR #H317X300
Price$183.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.0000 in Bore Dia., 63 mm Overall Length, M85x2 Thread Size
Mi Item #00552498
MFR #H317X300

Mfr description
H317X300
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.21/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Overall Length  
    63 mm
  • Overall Width
    2.4375 in
  • Thread Size  
    M85x2

Details

  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)