Miether Bearing Prod (Standard Locknut) SNW 17 X 3
Miether Bearing Prod (Standard Locknut)
SNW 17 X 3
Adapter Sleeve - 3.0000 in Bore Dia., Steel Material
MI ITEM #00552501
MFR #SNW 17 X 3
Quote Required
This product requires a Quote Request
Adapter Sleeve - 3.0000 in Bore Dia., Steel Material
MI ITEM #00552501
MFR #SNW 17 X 3
Miether Bearing Prod (Standard Locknut) SNW 17 X 3
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.0000 in Bore Dia., Steel Material
MI ITEM #00552501
MFR #SNW 17 X 3

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 17 X 3 ADAPTER

Specifications

Bore Diameter
3.0000 in - 3 in
Compatible Bearing Number
22217 CCK/W33, 1217 K, 1317 K
Housing Size
SAF 517;FSAF 517;SAFS 517;SAFS 517-11;SAF 617;FSAF 617
Lock Nut Number
AN 17
Lock Washer Number
W 17
Manufacturer UPC Number
662939024411
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
3.0000 in
Compatible Bearing Number
22217 CCK/W33, 1217 K, 1317 K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data