Motion
SNW 17
Adapter Sleeve - 3.0000 in Bore Dia.
MI ITEM #00552503
MFR #SNW 17
Price$135.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.0000 in Bore Dia.
MI ITEM #00552503
MFR #SNW 17

Mfr description
SNW 17 X 3 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.87/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Weight
    2.6 lbs

Details

  • Compatible Bearing Number
    1217, 1317, 22217
  • Hydraulic Nut Number
    HN 17
  • Includes
    Sleeve (S-17)
  • Lock Nut Number
    AN17
  • Lock Washer Number
    W17
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)