Motion
SNW 17 X 3

TIMKEN
SNW 17 X 3

Adapter Sleeve - 3.0000 in Bore Dia., Steel Material
Mi Item #00552504
MFR #SNW 17 X 3
Price$196.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 17 X 3

Adapter Sleeve - 3.0000 in Bore Dia., Steel Material
Mi Item #00552504
MFR #SNW 17 X 3

Mfr description
SNW 17 X 3 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.70/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Housing Size
    SAF 517;FSAF 517;SAFS 517;SAFS 517-11;SAF 617;FSAF 617
  • Weight
    3 lbs

Details

  • Compatible Bearing Number
    1217 K, 1317 K, 22217 CCK/W33
  • Lock Nut Number
    AN 17
  • Lock Washer Number
    W 17
  • Manufacturer Upc Number
    087796146419
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)