Specifications
Dimensions
- Bore Diameter3.1875 in
Details
- Country of OriginCN
- Manufacturer Catalog Number046360
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475768370
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)