Motion
SNW18X303
Adapter Sleeve - 3.1875 in Bore Dia., 67.21 mm Overall Length, 3.527-12 Thread Size, Steel Material
Mi Item #00552513
MFR #SNW18X303
Price$214.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.1875 in Bore Dia., 67.21 mm Overall Length, 3.527-12 Thread Size, Steel Material
Mi Item #00552513
MFR #SNW18X303

Mfr description
SNW18X303 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.05/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Overall Length  
    67.21 mm
  • Thread Size  
    3.527-12

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176003981
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)