Motion
SNW 18
Adapter Sleeve - 3.1875 in Bore Dia.
MI ITEM #00552518
MFR #SNW 18
Price$196.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.1875 in Bore Dia.
MI ITEM #00552518
MFR #SNW 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.29/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Weight
    3.2 lbs

Details

  • Compatible Bearing Number
    1218, 1318, 22218
  • Hydraulic Nut Number
    HN 18
  • Includes
    Sleeve (S-18)
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009131

Overview

Mfr description
SNW 18 X 3-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text