Motion
SNW-18 X 3 3/16

TIMKEN
SNW-18 X 3 3/16

Adapter Sleeve - 3.1875 in Bore Dia., 2.6406 in Overall Length, Steel Material
Mi Item #00552520
MFR #SNW-18 X 3 3/16
Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-18 X 3 3/16

Adapter Sleeve - 3.1875 in Bore Dia., 2.6406 in Overall Length, Steel Material
Mi Item #00552520
MFR #SNW-18 X 3 3/16

Mfr description
SNW 18 X 3-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.00/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Weight
    3 lbs

Details

  • Compatible Bearing Number
    22218
  • Includes
    Sleeve (S-18)
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)