Motion
SNW 18 X 3-1/8

SKF
SNW 18 X 3-1/8

Adapter Sleeve - 3.1250 in Bore Dia., Steel Material
Mi Item #00552522
MFR #SNW 18 X 3-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 18 X 3-1/8

Adapter Sleeve - 3.1250 in Bore Dia., Steel Material
Mi Item #00552522
MFR #SNW 18 X 3-1/8

Mfr description
SNW 18X3.1/8 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Housing Size
    SAF 518;FSAF 518;SAFS 518;SAFS 518-11;SAF 618

Details

  • Compatible Bearing Number
    1218 K, 1318 K, 22218 CCK/W33
  • Lock Nut Number
    AN 18
  • Lock Washer Number
    W 18
  • Manufacturer Upc Number
    7316576672712
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316571505398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)