Motion
H318X304
Adapter Sleeve - 3.2500 in Bore Dia., 65 mm Overall Length, M90x2 Thread Size
MI ITEM #00552525
MFR #H318X304
Price$240.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.2500 in Bore Dia., 65 mm Overall Length, M90x2 Thread Size
MI ITEM #00552525
MFR #H318X304

Mfr description
H318X304
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.86/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Overall Length  
    65 mm
  • Overall Width
    2.5000 in
  • Thread Size  
    M90x2

Details

  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)