Motion
SNW 18 X 3-1/4

SKF
SNW 18 X 3-1/4

Adapter Sleeve - 3.2500 in Bore Dia., 67.21 mm Overall Length, 3.527-12 Thread Size, Steel Material
Mi Item #00552528
MFR #SNW 18 X 3-1/4
Price$148.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 18 X 3-1/4

Adapter Sleeve - 3.2500 in Bore Dia., 67.21 mm Overall Length, 3.527-12 Thread Size, Steel Material
Mi Item #00552528
MFR #SNW 18 X 3-1/4

Mfr description
SNW 18 X 3-1/4 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.07/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Lock Nut Outside Diameter
    4.6610 in
  • Overall Length  
    67.21 mm
  • Overall Width
    2.6360 in
  • Thread Size  
    3.527-12
  • Weight
    3.07 lbs

Details

  • Compatible Bearing Number
    1218, 1318, 22218
  • Country of Origin
    US
  • Includes
    Lock Washer (W18)
  • Lock Nut Number
    AN18
  • Lock Washer Number
    W18
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)