Specifications
Dimensions
- Bore Diameter3.4375 in
Details
- Country of OriginCN
- Manufacturer Catalog Number046361
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475768806
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)