Motion
H320X307
Adapter Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size, Steel Material
MI ITEM #00552537
MFR #H320X307
Price$368.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size, Steel Material
MI ITEM #00552537
MFR #H320X307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$368.96/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Lock Nut Outside Diameter
    5.1180 in
  • Overall Length  
    71 mm
  • Overall Width
    71 mm
  • Thread Size  
    M100x2
  • Weight
    4.18 lbs

Details

  • Compatible Bearing Number
    22220
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313223

Overview

Mfr description
H320X307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought