Motion
SNW20X307
Adapter Sleeve - 3.4375 in Bore Dia., 2.8700 in Overall Length
Mi Item #00552539
MFR #SNW20X307
Price$232.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., 2.8700 in Overall Length
Mi Item #00552539
MFR #SNW20X307

Mfr description
SNW20X307 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.42/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in

Details

  • Compatible Bearing Number
    1320K, 21320K, 2220K, 22220K, 2320K
  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Manufacturer Upc Number
    029176003998
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)