Miether Bearing Prod (Standard Locknut) SNW 20 X 3-7/16
Miether Bearing Prod (Standard Locknut)
SNW 20 X 3-7/16
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552541
MFR #SNW 20 X 3-7/16
Quote Required
This product requires a Quote Request
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552541
MFR #SNW 20 X 3-7/16
Miether Bearing Prod (Standard Locknut) SNW 20 X 3-7/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., Steel Material
MI ITEM #00552541
MFR #SNW 20 X 3-7/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 20 X 3-7/16 ADAPTER

Specifications

Bore Diameter
3.4375 in - 3-7/16 in
Compatible Bearing Number
22220 CCK/W33, 1220 K, 1320 K
Housing Size
SAF 520;FSAF 520;SAFS 520;SAFS 520-11;SAF 618
Lock Nut Number
AN 20
Lock Washer Number
W 20
Manufacturer UPC Number
662939024416
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
3.4375 in
Compatible Bearing Number
22220 CCK/W33, 1220 K, 1320 K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data