Motion
SNW 20
Adapter Sleeve - 3.4375 in Bore Dia., 3.918-12 Thread Size
MI ITEM #00552544
MFR #SNW 20
Price$158.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.4375 in Bore Dia., 3.918-12 Thread Size
MI ITEM #00552544
MFR #SNW 20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.66/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Thread Size  
    3.918-12
  • Weight
    3.73 lbs

Details

  • Compatible Bearing Number
    1220, 1320, 22220
  • Hydraulic Nut Number
    HN 20
  • Includes
    Sleeve (S-20)
  • Lock Nut Number
    AN-20
  • Lock Washer Number
    W-20
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009179

Overview

Mfr description
SNW 20 X 3-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text