Motion
H320X308
Adapter Sleeve - 3.5000 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
Mi Item #00552551
MFR #H320X308
Price$301.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.5000 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
Mi Item #00552551
MFR #H320X308

Mfr description
H320X308
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.38/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Overall Height
    112 mm
  • Overall Length  
    71 mm
  • Overall Width
    2.7500 in
  • Thread Size  
    M100x2
  • Weight
    3.91 lbs

Details

  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)