Motion
SNW 20 X 3-1/2

SKF
SNW 20 X 3-1/2

Adapter Sleeve - 3.5000 in Bore Dia., 72.87 mm Overall Length, 3.918-12 Thread Size, Steel Material
Mi Item #00552555
MFR #SNW 20 X 3-1/2
Price$245.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 20 X 3-1/2

Adapter Sleeve - 3.5000 in Bore Dia., 72.87 mm Overall Length, 3.918-12 Thread Size, Steel Material
Mi Item #00552555
MFR #SNW 20 X 3-1/2

Mfr description
SNW 20 X 3-1/2 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.53/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Lock Nut Outside Diameter
    5.1930 in
  • Overall Length  
    72.87 mm
  • Overall Width
    2.8590 in
  • Thread Size  
    3.918-12
  • Weight
    4.43 lbs

Details

  • Compatible Bearing Number
    1220, 1320, 22220
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 20E
  • Includes
    Lock Washer (W20)
  • Lock Nut Number
    AN20
  • Lock Washer Number
    W20
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)