Motion
SNW 20 X 3-1/2

TIMKEN
SNW 20 X 3-1/2

Adapter Sleeve - 3.5000 in Bore Dia.
Mi Item #00552557
MFR #SNW 20 X 3-1/2
Price$255.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 20 X 3-1/2

Adapter Sleeve - 3.5000 in Bore Dia.
Mi Item #00552557
MFR #SNW 20 X 3-1/2

Mfr description
SNW 20 X 3-1/2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.88/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Housing Size
    SAF 520;FSAF 520;SAFS 520;SAFS 520-11;SAF 618
  • Weight
    4.4 lbs

Details

  • Compatible Bearing Number
    1220 K, 1320 K, 22220 CCK/W33
  • Lock Nut Number
    AN 20
  • Lock Washer Number
    W 20
  • Manufacturer Upc Number
    087796146433
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)