Motion
H320
Adapter Sleeve - 90 mm Bore Dia., 71 mm Overall Length, M100x2 Thread Size, Steel Material
Mi Item #00552559
MFR #H320
Price$300.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 90 mm Bore Dia., 71 mm Overall Length, M100x2 Thread Size, Steel Material
Mi Item #00552559
MFR #H320

Mfr description
H320
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.65/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Lock Nut Outside Diameter
    5-1/16 in
  • Overall Length  
    71 mm
  • Overall Width
    97 mm
  • Thread Size  
    M100x2
  • Weight
    3.73 lbs

Details

  • Compatible Bearing Number
    22220
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)