Motion
SNW 21X3.11/16

SKF
SNW 21X3.11/16

Adapter Sleeve - 3.6875 in Bore Dia., 4.122-12 Thread Size
Mi Item #00552563
MFR #SNW 21X3.11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 21X3.11/16

Adapter Sleeve - 3.6875 in Bore Dia., 4.122-12 Thread Size
Mi Item #00552563
MFR #SNW 21X3.11/16

Mfr description
SNW 21 X 3-11/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.6875 in
  • Thread Size  
    4.122-12

Details

  • Lock Nut Number
    AN 21
  • Lock Washer Number
    W 21
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)