Motion
H322059 ADAPTER ASSEMBLY

LINK-BELT
H322059 ADAPTER ASSEMBLY

Adapter Sleeve - 3.6875 in Bore Dia.
Mi Item #00552570
MFR #H322059 ADAPTER ASSEMBLY
Price$958.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
H322059 ADAPTER ASSEMBLY

Adapter Sleeve - 3.6875 in Bore Dia.
Mi Item #00552570
MFR #H322059 ADAPTER ASSEMBLY

Mfr description
H322059 ADAP ASSY H322 3-11/16
  • 3 11/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.69/each

Specifications

Dimensions

  • Bore Diameter
    3.6875 in
  • Weight
    5.00 lbs

Details

  • Country of Origin
    China
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699272802
  • Product Type
    Adapter Sleeves
  • Series
    Adapters
  • UPC_NO
    793699272802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)