Miether Bearing Prod (Standard Locknut) SNW 22 X 3-11/16
Miether Bearing Prod (Standard Locknut)
SNW 22 X 3-11/16
Adapter Sleeve - 3.6875 in Bore Dia., Steel Material
MI ITEM #00552571
MFR #SNW 22 X 3-11/16
Quote Required
This product requires a Quote Request
Adapter Sleeve - 3.6875 in Bore Dia., Steel Material
MI ITEM #00552571
MFR #SNW 22 X 3-11/16
Miether Bearing Prod (Standard Locknut) SNW 22 X 3-11/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.6875 in Bore Dia., Steel Material
MI ITEM #00552571
MFR #SNW 22 X 3-11/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 22 X 3-11/16 ADAPTER

Specifications

Bore Diameter
3.6875 in - 3-11/16 in
Compatible Bearing Number
22222 CCK/W33, 1222 K, 1322 K
Housing Size
SAF 522;SAFS 522;SAF 620;SAFS 620
Lock Nut Number
AN 22
Lock Washer Number
W 22
Manufacturer UPC Number
662939024420
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
3.6875 in
Compatible Bearing Number
22222 CCK/W33, 1222 K, 1322 K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data