Motion
SNW 22
Adapter Sleeve - 3.6875 in Bore Dia., 81.43 mm Overall Length
MI ITEM #00552573
MFR #SNW 22
Your Price$279.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.6875 in Bore Dia., 81.43 mm Overall Length
MI ITEM #00552573
MFR #SNW 22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.64/each(List $321.59)

Overview

Mfr description
SNW 22 X 3-11/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1222, 1322, 22222
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.6875 in
  • Overall Length
  • Taper
    1:12
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Includes
    Sleeve (S-22)
  • Series
    SNW
  • UPC_NO
    737533009209
  • Weight
    4.81 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text