Motion
H322X315
Adapter Sleeve - 3.9375 in Bore Dia., 77 mm Overall Length, M110x2 Thread Size, Steel Material
Mi Item #00552581
MFR #H322X315
Price$475.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.9375 in Bore Dia., 77 mm Overall Length, M110x2 Thread Size, Steel Material
Mi Item #00552581
MFR #H322X315

Mfr description
H322X315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.59/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Lock Nut Outside Diameter
    5-11/16 in
  • Overall Length  
    77 mm
  • Overall Width
    77 mm
  • Thread Size  
    M110x2
  • Weight
    4.8 lbs

Details

  • Compatible Bearing Number
    1222, 1322, 22222
  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)