Motion
SNW 22 X 3-15/16

MIETHER BEARING PRODUCTS
SNW 22 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #00552585
MFR #SNW 22 X 3-15/16
List Price$318.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SNW 22 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia.
MI ITEM #00552585
MFR #SNW 22 X 3-15/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$318.40/each for your price

Overview

Mfr description
SNW 22 X 3-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1222 K, 1322 K, 22222 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.9375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 22
  • Lock Washer Number
    W 22
  • Housing Size
    SAF 522;SAFS 522;SAF 620;SAFS 620
  • Series
    SNW
  • Manufacturer Upc Number
    662939024423
  • UPC_NO
    662939024423
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text