Motion
SNW 22 X 3-15/16

SKF
SNW 22 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia., 81.43 mm Overall Length, 4.325-12 Thread Size, Steel Material
MI ITEM #00552586
MFR #SNW 22 X 3-15/16
Price$342.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 22 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia., 81.43 mm Overall Length, 4.325-12 Thread Size, Steel Material
MI ITEM #00552586
MFR #SNW 22 X 3-15/16

Mfr description
SNW 22 X 3-15/16 ADAPTER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.68/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Lock Nut Outside Diameter
    5.7240 in
  • Overall Length  
    81.43 mm
  • Overall Width
    3.1960 in
  • Thread Size  
    4.325-12
  • Weight
    5.36 lbs

Details

  • Compatible Bearing Number
    1222, 1322, 22222
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 22E
  • Includes
    Lock Washer (W22)
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)