Motion
SNW 22
Adapter Sleeve - 3.9375 in Bore Dia.
Mi Item #00552588
MFR #SNW 22
Price$268.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 3.9375 in Bore Dia.
Mi Item #00552588
MFR #SNW 22

Mfr description
SNW 22 X 3-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.48/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Weight
    4.81 lbs

Details

  • Compatible Bearing Number
    1222, 1322, 22222
  • Hydraulic Nut Number
    HN 22
  • Includes
    Sleeve (S-22)
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)