Motion
SNW-22 X 3 15/16

TIMKEN
SNW-22 X 3 15/16

Adapter Sleeve - 3.9375 in Bore Dia., 3.2031 in Overall Length, Steel Material
Mi Item #00552589
MFR #SNW-22 X 3 15/16
Price$404.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-22 X 3 15/16

Adapter Sleeve - 3.9375 in Bore Dia., 3.2031 in Overall Length, Steel Material
Mi Item #00552589
MFR #SNW-22 X 3 15/16

Mfr description
SNW 22 X 3-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.25/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Weight
    5 lbs

Details

  • Compatible Bearing Number
    22222
  • Includes
    Sleeve (S-22)
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)