Motion
H322X400
Adapter Sleeve - 4.0000 in Bore Dia., 77 mm Overall Length, M110x2 Thread Size
Mi Item #00552594
MFR #H322X400
Price$413.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.0000 in Bore Dia., 77 mm Overall Length, M110x2 Thread Size
Mi Item #00552594
MFR #H322X400

Mfr description
H322X400
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.21/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Overall Length  
    77 mm
  • Thread Size  
    M110x2
  • Weight
    4.4 lbs

Details

  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801217286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)