Motion
SNW-22 X 4

TIMKEN
SNW-22 X 4

Adapter Sleeve - 4.0000 in Bore Dia., Steel Material
MI ITEM #00552599
MFR #SNW-22 X 4
List Price$404.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-22 X 4

Adapter Sleeve - 4.0000 in Bore Dia., Steel Material
MI ITEM #00552599
MFR #SNW-22 X 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.25/each for your price

Overview

Mfr description
SNW 22 X 4 ADAPTER

Specifications

  • Compatible Bearing Number
    22222
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.0000 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN22
  • Lock Washer Number
    W22
  • Includes
    Sleeve (S22x4.000)
  • Series
    222K
  • UPC_NO
    087796146440
  • Weight
    5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text