Motion
H3124-SNW-403

DODGE
H3124-SNW-403

Adapter Sleeve - 4.1875 in Bore Dia.
Mi Item #00552604
MFR #H3124-SNW-403
Price$344.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3124-SNW-403

Adapter Sleeve - 4.1875 in Bore Dia.
Mi Item #00552604
MFR #H3124-SNW-403

Mfr description
H3124-SNW-403 4-3/16" ADAPTER 046430
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.82/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    046430
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475768585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)