Motion
SNW 24 X 4-3/16
Adapter Sleeve - 4.1875 in Bore Dia.
MI ITEM #00552608
MFR #SNW 24 X 4-3/16
List Price$407.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia.
MI ITEM #00552608
MFR #SNW 24 X 4-3/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$407.88/each for your price

Overview

Mfr description
SNW 24 X 4-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22224 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    AN 24
  • Lock Washer Number
    W 24
  • Housing Size
    SAF 524;SAFS 524
  • Series
    SNW
  • Manufacturer Upc Number
    662939024426
  • UPC_NO
    662939024426
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text