Motion
SNW 24 X 4-3/16

SKF
SNW 24 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia., 88.04 mm Overall Length, 4.716-12 Thread Size, Steel Material
Mi Item #00552609
MFR #SNW 24 X 4-3/16
Price$394.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 24 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia., 88.04 mm Overall Length, 4.716-12 Thread Size, Steel Material
Mi Item #00552609
MFR #SNW 24 X 4-3/16

Mfr description
SNW 24 X 4-3/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.48/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Lock Nut Outside Diameter
    155.70 mm
  • Outside Diameter
    120 mm
  • Overall Length  
    88.04 mm
  • Overall Width
    3.4560 in
  • Thread Size  
    4.716-12
  • Weight
    7 lbs

Details

  • Compatible Bearing Number
    22224
  • Hydraulic Nut Number
    HMVC 24E
  • Includes
    Lock Washer (W24)
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)