Motion
SNW 24
Adapter Sleeve - 4.1875 in Bore Dia., 4.716-12 Thread Size
MI ITEM #00552611
MFR #SNW 24
Your Price$292.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia., 4.716-12 Thread Size
MI ITEM #00552611
MFR #SNW 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.75/each(List $351.30)

Overview

Mfr description
SNW 24 X 4-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22224
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Includes
    Sleeve (S-24)
  • Series
    SNW
  • UPC_NO
    737533009254
  • Weight
    6.65 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text