Motion
SNW 24 X 4-3/16

TIMKEN
SNW 24 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia.
Mi Item #00552612
MFR #SNW 24 X 4-3/16
Price$322.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 24 X 4-3/16

Adapter Sleeve - 4.1875 in Bore Dia.
Mi Item #00552612
MFR #SNW 24 X 4-3/16

Mfr description
SNW 24 X 4-3/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.42/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Housing Size
    SAF 524;SAFS 524
  • Weight
    6.7 lbs

Details

  • Compatible Bearing Number
    22224 CCK/W33
  • Lock Nut Number
    AN 24
  • Lock Washer Number
    W 24
  • Manufacturer Upc Number
    087796033405
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796033405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)