Motion
H3124X404
Adapter Sleeve - 4.2500 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size
Mi Item #00552615
MFR #H3124X404
Price$936.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.2500 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size
Mi Item #00552615
MFR #H3124X404

Mfr description
H3124X404
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.15/each

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Overall Length  
    88 mm
  • Overall Width
    3.4375 in
  • Thread Size  
    M120x2
  • Weight
    6.38 lbs

Details

  • Compatible Bearing Number
    22224
  • Includes
    Lock Washer (MB24)
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)