Motion
SNW 24
Adapter Sleeve - 4.1875 in Bore Dia.
Mi Item #00552619
MFR #SNW 24
Price$305.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia.
Mi Item #00552619
MFR #SNW 24

Mfr description
SNW 24 X 4-1/4 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.48/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Overall Width
    3.4560 in
  • Weight
    6.65 lbs

Details

  • Compatible Bearing Number
    22224
  • Hydraulic Nut Number
    HN 24
  • Includes
    Sleeve (S-24)
  • Lock Nut Number
    AN24
  • Lock Washer Number
    W24
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)