Motion
SNW 24 X 4-1/4

TIMKEN
SNW 24 X 4-1/4

Adapter Sleeve - 4.2500 in Bore Dia.
MI ITEM #00552620
MFR #SNW 24 X 4-1/4
Price$467.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 24 X 4-1/4

Adapter Sleeve - 4.2500 in Bore Dia.
MI ITEM #00552620
MFR #SNW 24 X 4-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$467.51/each

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Housing Size
    SAF 524;SAFS 524
  • Weight
    6.7 lbs

Details

  • Compatible Bearing Number
    22224 CCK/W33
  • Lock Nut Number
    AN 24
  • Lock Washer Number
    W 24
  • Manufacturer Upc Number
    087796155732
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796155732

Overview

Mfr description
SNW 24 X 4-1/4 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text