Motion
SNW26X407
Adapter Sleeve - 4.3750 in Bore Dia., 3.7600 in Overall Length
Mi Item #00552627
MFR #SNW26X407
Price$386.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.3750 in Bore Dia., 3.7600 in Overall Length
Mi Item #00552627
MFR #SNW26X407

Mfr description
SNW26X407 4-7/16" ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.40/each

Specifications

Dimensions

  • Bore Diameter
    4.3750 in

Details

  • Compatible Bearing Number
    22226K
  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Manufacturer Upc Number
    029176004032
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176004032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)