Motion
SNW 26 X 4-7/16

SKF
SNW 26 X 4-7/16

Adapter Sleeve - 4.4375 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size, Steel Material
Mi Item #00552630
MFR #SNW 26 X 4-7/16
Price$577.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 26 X 4-7/16

Adapter Sleeve - 4.4375 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size, Steel Material
Mi Item #00552630
MFR #SNW 26 X 4-7/16

Mfr description
SNW 26 X 4-7/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$577.49/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Lock Nut Outside Diameter
    6.7550 in
  • Overall Length  
    95.56 mm
  • Overall Width
    3.7520 in
  • Thread Size  
    5.106-12
  • Weight
    9.77 lbs

Details

  • Compatible Bearing Number
    22226
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 26E
  • Includes
    Lock Washer (W26)
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)