Motion
SNW 26
Adapter Sleeve - 4.3750 in Bore Dia., 5.106-12 Thread Size
MI ITEM #00552632
MFR #SNW 26
Price$503.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.3750 in Bore Dia., 5.106-12 Thread Size
MI ITEM #00552632
MFR #SNW 26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$503.86/each

Specifications

Dimensions

  • Bore Diameter
    4.3750 in
  • Thread Size  
    5.106-12
  • Weight
    9.7 lbs

Details

  • Compatible Bearing Number
    22226
  • Hydraulic Nut Number
    HN 26
  • Includes
    Sleeve (S-26)
  • Lock Nut Number
    AN-26
  • Lock Washer Number
    W-26
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009292

Overview

Mfr description
SNW 26 X 4-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text