Motion
SNW-26 X 4 7/16

TIMKEN
SNW-26 X 4 7/16

Adapter Sleeve - 4.4375 in Bore Dia., 3.7656 in Overall Length, 5.106-12 Thread Size, Steel Material
MI ITEM #00552633
MFR #SNW-26 X 4 7/16
Price$465.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-26 X 4 7/16

Adapter Sleeve - 4.4375 in Bore Dia., 3.7656 in Overall Length, 5.106-12 Thread Size, Steel Material
MI ITEM #00552633
MFR #SNW-26 X 4 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$465.47/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Thread Size  
    5.106-12
  • Weight
    8.6 lbs

Details

  • Compatible Bearing Number
    22226
  • Includes
    Sleeve (S-26)
  • Lock Nut Number
    AN26
  • Lock Washer Number
    W26
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    222K
  • Taper
    1:12
  • UPC_NO
    087796033412

Overview

Mfr description
SNW 26 X 4-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text